931251KIT - CHC

931251KIT - Coil, DP C25, 104/120V, 50/60HZ

Eaton

  • $100.89 (for 1 Each)
  • $100.89 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    931251KIT
    Manufacturer
    Eaton
    Manufacturer's Part Number
    9-3125-1
    Description
    Coil, DP C25, 104/120V, 50/60HZ
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Motor Control Accessories - Starter Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Renewal Parts
    UNSPSC
    39121529 - Contactors
    UPC/GTIN
    782114628744 / 00782114628744
    Weight per unit
    0.2 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $100.89 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    931251KIT - Large Image
     
    931251KIT - Large Image
     
    931251KIT - Small Image
     
    931251KIT - Large Image
    Attachments
     
     
    931251KIT - Specification Sheet
     
    931251KIT - Specification Sheet
     
    931251KIT - Specification Sheet
    Other Links
     
     
    931251KIT - Other
    Brochures
     
     
    931251KIT - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    15A, 25A, 30A, 40A
    Poles
    Two-pole, three-pole
    Dimensions and Weight
    Size
    50 mm
    Descriptions
    Description
    COIL, DP C25, 104/120V, 50/60HZ
    Product Type
    Coil, DP C25, 104/120V, 50/60HZ
    Additional Information
    Coil Voltage
    104/120V
    dimensions
    57.1500millimetreX57.1500millimetreX57.1500millimetre
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    9-3125-1
    GTIN
    00782114628744
    UPC
    782114628744
    Taxonomies, Classifications, and Categories
    Category Description
    RENEWAL PARTS
    unspsc code
    39121529
    igcc
    4755
    Packaging
    Weight per each
    0.2
    Carton
    1
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 Ft. Worth

    M-Z

    Location Stock Available
    View Store
    1 Terrell


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 931251KIT

    Type in the slang term you'd like to suggest.

* All prices subject to change.