932426 - Magnet Coil For Light Contactor 277V Ac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
932426
Manufacturer
Eaton
Manufacturer's Part Number
9-3242-6
Description
Magnet Coil For Light Contactor 277V Ac
C30 Renewal Part, Magnet Coil, Used With C30 Lighting Contactor, 277V
Slang Terms

Suggest a New Term
Categories
Contactor & Startr Renewal PTS - Contactor Renewal Parts Mark as Incorrect
Suggest a New Category
Classification
Renewal Parts
UNSPSC
39121529 - Contactors
UPC/GTIN
782116136131 / 00782116136131
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
932426 - Video
 
932426 - Large Image
 
932426 - Large Image
 
932426 - Large Image
 
932426 - Small Image
Attachments
 
 
932426 - Specification Sheet
Other Links
 
 
932426 - Other
 
932426 - Other
 
932426 - Other
Brochures
 
 
932426 - Brochure
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
Magnet Coil For Light Contactor 277V Ac
Description
MAGNET COIL FOR LIGHT CONTACTOR 277V AC
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
extra long description
ETN 9-3242-6 Magnet Coil for Light
Long Description
C30 Renewal Part, Magnet coil, Used with C30 Lighting Contactor, 277V
Special Features
Used with C30 Lighting Contactor
Additional Information
media
Yes
Coil Voltage
240-277 Vac, 50/60 Hz
dimensions
3.5000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9-3242-6
GTIN
00782116136131
UPC
782116136131
Taxonomies, Classifications, and Categories
Category Description
RENEWAL PARTS
Type
Electrically held lighting contactor
Packaging
Weight per each
0.28
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat