9575H3L000 - General Purpose Relay DPDT 24V 60/50HZ

Eaton

  • $310.07 (Each)
  • $310.07 (Each)
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
9575H3L000
Manufacturer
Eaton
Manufacturer's Part Number
9575H3L000
Description
General Purpose Relay DPDT 24V 60/50HZ
Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel Mount, 24V Coil Voltage, 50/60 HZ, DPDT Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114785812 / 00782114785812
Weight per unit
0.63 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$310.07 (Each)
Resources
Images
 
 
9575H3L000 - Large Image
 
9575H3L000 - Large Image
 
9575H3L000 - Large Image
 
9575H3L000 - Small Image
Attachments
 
 
9575H3L000 - Specification Sheet
Other Links
 
 
9575H3L000 - Other
 
9575H3L000 - Other
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
General Purpose Relay, DPDT, 24V 60/50HZ
Description
GENERAL PURPOSE RELAY DPDT 24V 60/50HZ
extra long description
ETN 9575H3L000 General Purpose Rela
Features
Type AA panel-mounted relays are rated (each pole) 40 A up to 300 Vac, 50/60 Hz. 5 A at 480/600 Vac, 50/60 Hz and 40 A at 28 Vdc.
Long Description
Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 24V coil voltage, 50/60 Hz, DPDT contact configuration
Additional Information
dimensions
3.1200 IN X 2.5000 IN X 2.2500 IN
Contact Configuration
DPDT
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
9575H3L000
GTIN
00782114785812
UPC
782114785812
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General purpose open style relay
Packaging
Weight per each
0.63
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Mounting
PANEL
standard
CSA file No. 41729,UL Listed file E1491,EN 60947-5-1
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat