9575H3S000 - General Purpose Relay DPDT 12VDC

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9575H3S000
Manufacturer
Eaton
Manufacturer's Part Number
9575H3S000
Description
General Purpose Relay DPDT 12VDC
Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel Mount, 12 VDC Coil Voltage, DPDT Contact Configuration
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114785867 / 00782114785867
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9575H3S000 - Large Image
 
9575H3S000 - Large Image
 
9575H3S000 - Large Image
 
9575H3S000 - Small Image
Attachments
 
 
9575H3S000 - Specification Sheet
Other Links
 
 
9575H3S000 - Other
 
9575H3S000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN 9575H3S000 General Purpose Rela
Description
GENERAL PURPOSE RELAY DPDT 12VDC
Long Description
Eaton 9575H Series 3000 Type AA General Purpose Relay, Panel mount, 12 Vdc coil voltage, DPDT contact configuration
Product Type
General Purpose Relay, DPDT, 12VDC
Features
Type AA panel-mounted relays are rated (each pole) 40 A up to 300 Vac, 50/60 Hz. 5 A at 480/600 Vac, 50/60 Hz and 40 A at 28 Vdc.
Additional Information
dimensions
3.1200 IN X 2.5000 IN X 2.2500 IN
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
9575H3S000
GTIN
00782114785867
UPC
782114785867
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General purpose open style relay
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
EN 60947-5-1,CSA file No. 41729,UL Listed file E1491
Mounting
PANEL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat