A202K1DAM - LTG Cont Opn 30A 4P 120V Mech HLD

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A202K1DAM
Manufacturer
Eaton
Manufacturer's Part Number
A202K1DAM
Description
LTG Cont Opn 30A 4P 120V Mech HLD
Eaton A202 Magnetically Held Lighting Contactor, 30 A, 30 A, Four-Pole, Magnetically Latched, A202 Series, Lighting Contactors, 120 V At 60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786678024752 / 00786678024752
Weight per unit
2.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
A202K1DAM - Tech Bulletin
Images
 
 
A202K1DAM - Large Image
 
A202K1DAM - Large Image
 
A202K1DAM - Small Image
Attachments
 
 
A202K1DAM - Specification Sheet
Other Links
 
 
A202K1DAM - Other
 
A202K1DAM - Other
Brochures
 
 
A202K1DAM - Brochure
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
The A202 lighting contactor provides a safe and convenient means for local or remote switching of relatively large tungsten, fluorescent or mercury arc lamp loads. The magnetically latched lighting contactors are designed to withstand the large initial inrush currents of tungsten lamp loads without contact welding. As fully rated devices, they do not require de-rating similar to standard motor control contactors. The product also provides effective control in applications such as office buildings, industri
Product Type
LTG Cont Opn 30A 4P 120V Mech HLD
Description
LTG CONT OPN 30A 4P 120V MECH HLD
extra long description
ETN A202K1DAM LTG CONT OPN 30A 4P 1
Long Description
Eaton A202 magnetically held lighting contactor, 30 A, 30 A, Four-pole, Magnetically latched, A202 Series, Lighting contactors, 120 V at 60 Hz
Additional Information
dimensions
3.3100 IN X 3.3100 IN X 4.3800 IN
Contact Rating
30 A
Coil Voltage
277 Vac, 60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
A202K1DAM
GTIN
00786678024752
UPC
786678024752
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Magnetically held lighting contactor
Packaging
Weight per each
2.85
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat