AE16KN0AB - CHC

AE16KN0AB - FVNR 3PH SZK 120V IEC Starter

Eaton

  • $1139.22 (for 1 Each)
  • $1,139.22 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    AE16KN0AB
    Manufacturer
    Eaton
    Manufacturer's Part Number
    AE16KN0AB
    Description
    FVNR 3PH SZK 120V IEC Starter
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Motor CNTRL Starters & CNTCTRS - IEC Non-Combination Starters  Mark as Incorrect
    Suggest a New Category
    Classification
    Freedom/IEC Style
    UNSPSC
    39121521 - Motor starter controls
    UPC/GTIN
    782113971162 / 00782113971162
    Weight per unit
    3.75 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $1,139.22 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    5 Each
    Resources
    Images
     
     
    AE16KN0AB - Large Image
     
    AE16KN0AB - Small Image
     
    AE16KN0AB - Large Image
     
    AE16KN0AB - Large Image
    Attachments
     
     
    AE16KN0AB - Specification Sheet
     
    AE16KN0AB - Specification Sheet
    Brochures
     
     
    AE16KN0AB - Brochure
    Other Links
     
     
    AE16KN0AB - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Phase
    Three-phase
    Descriptions
    Description
    FVNR 3PH SZK 120V IEC STARTER
    Product Type
    Contactor
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    AE16KN0AB
    GTIN
    00782113971162
    UPC
    782113971162
    Taxonomies, Classifications, and Categories
    Category Description
    FREEDOM/IEC STYLE
    igcc
    4727
    Type
    Contactor
    unspsc code
    39121521
    Packaging
    Weight per each
    3.75
    Carton
    1
    Uses, Certifications, and Standards
    standard
    Contact Manufacturer
    Application
    Motor and Power Control Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    3 Deer Park
    View Store
    2 Odessa

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for AE16KN0AB

    Type in the slang term you'd like to suggest.

* All prices subject to change.