AN56DN0AB - Nema Open Rev STR Size 1 120V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN56DN0AB
Manufacturer
Eaton
Manufacturer's Part Number
AN56DN0AB
Description
Nema Open Rev STR Size 1 120V Coil
Eaton Freedom Nema Motor Control Starter, Reversing Reset Overload Relay Starter, 2 HP At 115V, 3 HP At 230V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 27A, Three-Pole, Size 1
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113972503 / 00782113972503
Weight per unit
7.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AN56DN0AB - Large Image
 
AN56DN0AB - Large Image
 
AN56DN0AB - Large Image
 
AN56DN0AB - Large Image
 
AN56DN0AB - Small Image
Other Links
 
 
AN56DN0AB - Other
 
AN56DN0AB - Other
 
AN56DN0AB - Other
 
AN56DN0AB - Other
Brochures
 
 
AN56DN0AB - Brochure
Attachments
 
 
AN56DN0AB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Three-pole
Dimensions and Weight
Size
1
Descriptions
extra long description
ETN AN56DN0AB NEMA OPEN REV STR SIZ
Product Type
Nema Open Rev STR Size 1 120V Coil
Description
NEMA OPEN REV STR SIZE 1 120V COIL
Long Description
Eaton Freedom NEMA motor control starter, Reversing Reset Overload Relay Starter, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
4.6100 IN X 4.3800 IN X 3.3100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN56DN0AB
GTIN
00782113972503
UPC
782113972503
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
Motor control starter
Packaging
Weight per each
7.85
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat