AN56DN0EB - SZ1 208V Rev Open Starter

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AN56DN0EB
Manufacturer
Eaton
Manufacturer's Part Number
AN56DN0EB
Description
SZ1 208V Rev Open Starter
Eaton Freedom Nema Motor Control Starter, Open Rev STR Size 1 208V Coil
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685979588 / 00786685979588
Weight per unit
8.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AN56DN0EB - Large Image
 
AN56DN0EB - Large Image
 
AN56DN0EB - Large Image
 
AN56DN0EB - Large Image
 
AN56DN0EB - Small Image
Attachments
 
 
AN56DN0EB - Specification Sheet
Other Links
 
 
AN56DN0EB - Other
 
AN56DN0EB - Other
 
AN56DN0EB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SZ1 208V REV OPEN STARTER
extra long description
ETN AN56DN0EB FREEDOM STARTER - NEM
Product Type
Freedom Starter - Nema Open
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control starter, OPEN REV STR SIZE 1 208V COIL
Additional Information
dimensions
7.0800 IN X 4.4400 IN X 5.7100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AN56DN0EB
GTIN
00786685979588
UPC
786685979588
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Motor control starter
Packaging
Weight per each
8.3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat