B230BGD - 2P Nema 1 Encl Manual Motor Switch

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B230BGD
Manufacturer
Eaton
Manufacturer's Part Number
B230BGD
Description
2P Nema 1 Encl Manual Motor Switch
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 1-5 A
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114155080 / 00782114155080
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
B230BGD - Large Image
 
B230BGD - Large Image
 
B230BGD - Large Image
 
B230BGD - Small Image
Attachments
 
 
B230BGD - Specification Sheet
Other Links
 
 
B230BGD - Other
 
B230BGD - Other
 
B230BGD - Other
Brochures
 
 
B230BGD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Two-pole
Dimensions and Weight
Size
NEMA size 0
Descriptions
Product Type
2P Nema 1 Encl Manual Motor Switch
Description
2P NEMA 1 ENCL MANUAL MOTOR SWITCH
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors.
extra long description
ETN B230BGD 2P NEMA 1 ENCL MANUAL M
Long Description
Eaton NEMA starter, Space SVG reversing starter, 1NO contacts, 208V Coil, Nema Size 0, 1-5 A
Additional Information
dimensions
5.5000 IN X 1.7700 IN X 6.3000 IN
Manufacturer Information
Manufacturers Part Number
B230BGD
Brand
Eaton
GTIN
00782114155080
UPC
782114155080
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Starter
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed file E146654,CSA File No. LR710828 (Class 3211-05),UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat