C600M13 - C600 Kit Start/Stop SS

Eaton

  • $163.76 (Each)
  • $163.76 (Each)
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
C600M13
Manufacturer
Eaton
Manufacturer's Part Number
C600M13
Description
C600 Kit Start/Stop SS
C600 Kit, Start/Stop SS
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148439 / 00786680148439
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$163.76 (Each)
Resources
Attachments
 
 
C600M13 - Specification Sheet
Images
 
 
C600M13 - Large Image
 
C600M13 - Small Image
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
C600 Kit, Start/Stop SS
Description
C600 KIT START/STOP SS
extra long description
ETN C600M13 C600 KIT, START/STOP SS
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
C600 KIT, START/STOP SS
Additional Information
dimensions
4.0000 IN X 1.0000 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C600M13
GTIN
00786680148439
UPC
786680148439
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Type
Accessory
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat