CE15CNS3AB - IEC Open 3P Cont SZ C 120V Coil - For Replacement

Eaton

  • $743.27 (Each)
  • $743.27 (Each)
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
CE15CNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15CNS3AB
Description
IEC Open 3P Cont SZ C 120V Coil - For Replacement
Eaton XT IEC Contactor, 12A, 110-120 Vac, 50-60 HZ, 1NO, 12A, Frame C, 45 MM, 50-60 HZ, 0.5 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778457 / 00782113778457
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$743.27 (Each)
Resources
Images
 
 
CE15CNS3AB - Large Image
 
CE15CNS3AB - Large Image
 
CE15CNS3AB - Large Image
 
CE15CNS3AB - Small Image
Attachments
 
 
CE15CNS3AB - Specification Sheet
Other Links
 
 
CE15CNS3AB - Other
 
CE15CNS3AB - Other
 
CE15CNS3AB - Other
Brochures
 
 
CE15CNS3AB - Brochure
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
ETN CE15CNS3AB Eaton XT IEC contact
Description
IEC OPEN 3P CONT SZ C 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 12A, 110-120 Vac, 50-60 Hz, 1NO, 12A, Frame C, 45 mm, 50-60 Hz, 0.5 hp, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
3 Phase HP/Volts
7-1/2 HP AT 200 V, 10 HP AT 230 V, 20 HP AT 460 V, 25 HP AT 575 V
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50-60 Hz
dimensions
3.2500 IN X 1.8000 IN X 2.9600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15CNS3AB
GTIN
00782113778457
UPC
782113778457
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
0.95
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
standard
UL Listed,CSA Certified,IEC Rated,ISO 9000,DIN VDE 0600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat