CE15DNS3AB - IEC Open 3P Cont SZ D 120V Coil - For Replacement

Eaton

  • $835.59 (Each)
  • $835.59 (Each)
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
CE15DNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15DNS3AB
Description
IEC Open 3P Cont SZ D 120V Coil - For Replacement
Eaton XT IEC Contactor, 18A, 110-120 Vac, 50-60 HZ, 1NO, 18A, Frame D, 55 MM, 50-60 HZ, 1 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778785 / 00782113778785
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$835.59 (Each)
Resources
Images
 
 
CE15DNS3AB - Large Image
 
CE15DNS3AB - Large Image
 
CE15DNS3AB - Large Image
 
CE15DNS3AB - Small Image
Attachments
 
 
CE15DNS3AB - Specification Sheet
Other Links
 
 
CE15DNS3AB - Other
 
CE15DNS3AB - Other
 
CE15DNS3AB - Other
Brochures
 
 
CE15DNS3AB - Brochure
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
ETN CE15DNS3AB Eaton XT IEC contact
Description
IEC OPEN 3P CONT SZ D 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 18A, 110-120 Vac, 50-60 Hz, 1NO, 18A, Frame D, 55 mm, 50-60 Hz, 1 hp, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50-60 Hz
dimensions
3.2500 IN X 1.8000 IN X 2.9600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15DNS3AB
GTIN
00782113778785
UPC
782113778785
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
standard
UL Listed,CSA Certified,IEC Rated,ISO 9000,DIN VDE 0600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat