CE15FNS3AB - IEC Open 3P Cont SZ F 120V Coil - For Replacement

Eaton

  • $1050.41 (Each)
  • $1,050.41 (Each)
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
CE15FNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15FNS3AB
Description
IEC Open 3P Cont SZ F 120V Coil - For Replacement
Eaton Freedom Series IEC Contactor, F-Frame, Non-Reversing, No Overload Relay, 32A, Three-Pole, 2 HP Max, Steel Mounting Plate, 1NO Side Mounted Auxiliary Contact, 110/120 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113779263 / 00782113779263
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,050.41 (Each)
Resources
Images
 
 
CE15FNS3AB - Large Image
 
CE15FNS3AB - Large Image
 
CE15FNS3AB - Large Image
 
CE15FNS3AB - Small Image
 
CE15FNS3AB - Small Image
Attachments
 
 
CE15FNS3AB - Specification Sheet
Other Links
 
 
CE15FNS3AB - Other
 
CE15FNS3AB - Other
 
CE15FNS3AB - Other
Brochures
 
 
CE15FNS3AB - Brochure
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
ETN CE15FNS3AB Eaton XT IEC contact
Description
IEC OPEN 3P CONT SZ F 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Three-pole, 2 hp max, Steel mounting plate, 1NO Side mounted auxiliary contact, 110/120 VAC, 50/60 Hz
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50/60 Hz
dimensions
3.2500 IN X 1.8000 IN X 2.9600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15FNS3AB
GTIN
00782113779263
UPC
782113779263
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
standard
UL Listed,CSA Certified,IEC Rated,DIN VDE 0600,ISO 9000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat