We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
CE15LN3A - CHC

CE15LN3A - FVNR 3P SZL 120V IEC/Freedom Contactor

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    CE15LN3A
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    CE15LN3A
    Description
    FVNR 3P SZL 120V IEC/Freedom Contactor
    Freedom Series IEC Contactor, L-Frame, 110/120V Coil, 50/60 HZ, Non-Reversing, No Overload Relay, 85A, Three-Pole, 7.5 HP Max, Steel Mounting Plate
    Slang Terms

    Suggest a New Term
    Categories
    Contactors - IEC Contactors  Mark as Incorrect
    Suggest a New Category
    Classification
    IEC/Freedom Contactor
    UNSPSC
    39121529 - Contactors
    UPC/GTIN
    782113604015 / 00782113604015
    Weight per unit
    8.65 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $681.98 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    CE15LN3A - Specification Sheet
     
    CE15LN3A - Specification Sheet
    Images
     
     
    CE15LN3A - Large Image
     
    CE15LN3A - Small Image
     
    CE15LN3A - Large Image
     
    CE15LN3A - Small Image
     
    CE15LN3A - Large Image
    Brochures
     
     
    CE15LN3A - Brochure
    Other Links
     
     
    CE15LN3A - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    85A
    Poles
    Three-pole
    Descriptions
    Long Description
    Freedom Series IEC Contactor, L-frame, 110/120V coil, 50/60 Hz, Non-reversing, No overload relay, 85A, Three-pole, 7.5 hp max, Steel mounting plate
    Description
    FVNR 3P SZL 120V IEC/FREEDOM CONTACTOR
    Product Type
    Ce15ln3a
    Additional Information
    Coil Voltage
    110/120V
    Frame Size
    L-frame
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    CE15LN3A
    GTIN
    00782113604015
    UPC
    782113604015
    Taxonomies, Classifications, and Categories
    Category Description
    IEC/FREEDOM CONTACTOR
    unspsc code
    39121529
    igcc
    4755
    Type
    Contactor
    Packaging
    Weight per each
    8.65
    Carton
    1
    Uses, Certifications, and Standards
    standard
    IEC Rated;UL Listed;CSA Certified;ISO 9000;DIN VDE 0600
    Application
    Motor and Power Control Equipment
    Mounting
    Steel mounting plate
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for CE15LN3A

    Type in the slang term you'd like to suggest.

* All prices subject to change.