CN55DN3AB - Nema Open Rev Cont Size 1 120V Coil

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN55DN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN55DN3AB
Description
Nema Open Rev Cont Size 1 120V Coil
Eaton Freedom Nema Motor Control Contactor, Nema Freedom Series Reversing Contactor, 2 HP At 115V, 3 HP At 230V, 7-1/2 HP At 208, 240V, 10 HP At 480, 600V Maximum Horsepower, 120V/60 HZ or 110V/50 HZ Coil Voltage, 27A, Three-Pole, Size 1
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113973579 / 00782113973579
Weight per unit
6.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CN55DN3AB - Large Image
 
CN55DN3AB - Large Image
 
CN55DN3AB - Large Image
 
CN55DN3AB - Small Image
Attachments
 
 
CN55DN3AB - Specification Sheet
Other Links
 
 
CN55DN3AB - Other
 
CN55DN3AB - Other
 
CN55DN3AB - Other
 
CN55DN3AB - Other
Brochures
 
 
CN55DN3AB - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Dimensions and Weight
Size
1
Descriptions
Product Type
Nema Open Rev Cont Size 1 120V Coil
Description
NEMA OPEN REV CONT SIZE 1 120V COIL
extra long description
ETN CN55DN3AB NEMA OPEN REV CONT SI
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Reversing contactor, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1
Additional Information
dimensions
4.4400 IN X 2.5600 IN X 5.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN55DN3AB
GTIN
00782113973579
UPC
782113973579
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Motor control contactor
Packaging
Weight per each
6.5999
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat