CSAS3F3CY2202 - Microcordset, Ac, STR, 3PIN, 3WIRE, Red/BK, Red/WHT, GN, 2

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSAS3F3CY2202
Manufacturer
Eaton
Manufacturer's Part Number
CSAS3F3CY2202
Description
Microcordset, Ac, STR, 3PIN, 3WIRE, Red/BK, Red/WHT, GN, 2
Eaton Photoelectric Sensor, Sensor Connectivity, Micro-Style Straight Female, 6.6 FT, 3 Pin, PVC, 320V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056897 / 00782116056897
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CSAS3F3CY2202 - Large Image
 
CSAS3F3CY2202 - Small Image
Attachments
 
 
CSAS3F3CY2202 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Micro-style straight female
Descriptions
Product Type
Cordset, Ac, 3P 3W, 2M, Yel
extra long description
ETN CSAS3F3CY2202 CORDSET,AC,3P 3W,
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Description
MICROCORDSET,AC,STR,3PIN,3WIRE,RED/BK,RED/WHT,GN,2
Long Description
Eaton Photoelectric Sensor, Sensor connectivity, Micro-style straight female, 6.6 ft, 3 pin, PVC, 320V
Additional Information
dimensions
78.7200 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSAS3F3CY2202
GTIN
00782116056897
UPC
782116056897
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat