CSAS4F4CY2205 - Microcordset, Ac, STR, 4PIN, 4WIRE, RD/BK, RD/WHT, RD, GN,

Eaton

  • $92.01 (Each)
  • $92.01 (Each)
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
CSAS4F4CY2205
Manufacturer
Eaton
Manufacturer's Part Number
CSAS4F4CY2205
Description
Microcordset, Ac, STR, 4PIN, 4WIRE, RD/BK, RD/WHT, RD, GN,
Connector Cable, 196.8 In Cable Length, #22 Awg Wire Size, 320 V, Female Connection Gender, -13 °F Operating Temperature, +176 °F Operating Temperature, 0.6000 LB/Ea
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056965 / 00782116056965
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.01 (Each)
Resources
Images
 
 
CSAS4F4CY2205 - Large Image
 
CSAS4F4CY2205 - Small Image
 
CSAS4F4CY2205 - Large Image
Attachments
 
 
CSAS4F4CY2205 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#22 AWG
Voltage Rating
320 V
connection
Micro-style straight female
Descriptions
Product Type
Connector Cable
Long Description
Connector Cable, 196.8 in Cable Length, #22 AWG Wire Size, 320 V, Female Connection Gender, -13 °F Operating Temperature, +176 °F Operating Temperature, 0.6000 lb/EA
Short Description
Connector Cable, 196.8 in L, #22 AWG, 320 V
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Description
MICROCORDSET,AC,STR,4PIN,4WIRE,RD/BK,RD/WHT,RD,GN,
extra long description
ETN CSAS4F4CY2205 CORDSET,AC,4P 4W,
Additional Information
Connection Type
Connector Cable
Cable Length
196.8 in
Connection Gender
Female
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+176 °F;+80 °C
package quantity
1 ct
dimensions
196.8000 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSAS4F4CY2205
GTIN
00782116056965
UPC
782116056965
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight
0.6000 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
standard
UL Listed,CSA Certified
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat