D15CR31AB - Freedom Series Relay 3NO/1NC 120vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D15CR31AB
Manufacturer
Eaton
Manufacturer's Part Number
D15CR31AB
Description
Freedom Series Relay 3NO/1NC 120vac
Eaton D15 Series Freedom 600V Multi-Pole Relay, Four-Pole, 110/120V Coil Voltage, 50/60 HZ, 3NO-1NC Contact Configuration, 60A Make, 6.0A Break Contact Rating, 10A Rated Operational Current
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
782113807270 / 00782113807270
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D15CR31AB - Large Image
 
D15CR31AB - Large Image
 
D15CR31AB - Small Image
 
D15CR31AB - Large Image
Attachments
 
 
D15CR31AB - Specification Sheet
Other Links
 
 
D15CR31AB - Other
 
D15CR31AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
4
Descriptions
Product Type
Freedom Series Relay 3NO/1NC 120vac
extra long description
ETN D15CR31AB FREEDOM SERIES RELAY
Description
FREEDOM SERIES RELAY 3NO/1NC 120VAC
Long Description
Eaton D15 Series Freedom 600V Multi-pole Relay, Four-pole, 110/120V coil voltage, 50/60 Hz, 3NO-1NC contact configuration, 60A make, 6.0A break contact rating, 10A rated operational current
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Additional Information
Contact Configuration
3 NO-1 NC
dimensions
3.3000 IN X 1.8000 IN X 2.9600 IN
Contact Rating
60 A make, 6 A break
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D15CR31AB
GTIN
00782113807270
UPC
782113807270
Taxonomies, Classifications, and Categories
Type
Machine tool relay
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat