D2RR4T - Ice Cube Relay 4PDT 6A 24VAC Coil

Eaton

  • $24.52 (Each)
  • $24.52 (Each)

  • $490.40 (Per 20)
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
D2RR4T
Manufacturer
Eaton
Manufacturer's Part Number
D2RR4T
Description
Ice Cube Relay 4PDT 6A 24VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, 4PDT, 6A, 24VAC Coil, Ice Cube Relay, 4PDT, 6A, 24VAC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929958 / 00786685929958
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.52 (Each)
Standard Packaging
$490.40 (Per 20)
Resources
Attachments
 
 
D2RR4T - Specification Sheet
Images
 
 
D2RR4T - Large Image
 
D2RR4T - Small Image
Other Links
 
 
D2RR4T - Other
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
Ice Cube Relay, 4PDT, 6A, 24VAC Coil
Description
ICE CUBE RELAY 4PDT 6A 24VAC COIL
extra long description
ETN D2RR4T ICE CUBE RELAY, 4PDT, 6A
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, 4PDT, 6A, 24VAC COIL, ICE CUBE RELAY, 4PDT, 6A, 24VAC COIL,
Additional Information
dimensions
2.0000 IN X 1.2000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2RR4T
GTIN
00786685929958
UPC
786685929958
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.08
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat