D7PA4 - D7 4P Socket

Eaton

  • $25.15 (Each)
  • $25.15 (Each)

  • $251.50 (Per 10)
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
D7PA4
Manufacturer
Eaton
Manufacturer's Part Number
D7PA4
Description
D7 4P Socket
Eaton General-Purpose Relay, D7 Series Socket, Four-Pole
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114160701 / 00782114160701
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.15 (Each)
Standard Packaging
$251.50 (Per 10)
Resources
Images
 
 
D7PA4 - Large Image
 
D7PA4 - Small Image
Attachments
 
 
D7PA4 - Specification Sheet
Other Links
 
 
D7PA4 - Other
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
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Description
D7 4P SOCKET
extra long description
ETN D7PA4 Relay socket for a 4PDT r
Product Type
Relay Socket For A 4PDT Relay
Long Description
Eaton General-purpose relay, D7 Series Socket, Four-pole
Special Features
Used with General Purpose Plug-In Relays
Additional Information
dimensions
2.7400 IN X 1.6300 IN X 1.0900 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D7PA4
GTIN
00782114160701
UPC
782114160701
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA file No. LR217069,cRUus,CSA file No. LR217017,UL Listed file E37317,UL Listed file E65657,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat