D93250ACZ2 - SSR-Hockpuck 50A 24-280VAC Out, 3-32VDC In, Zero Cro

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D93250ACZ2
Manufacturer
Eaton
Manufacturer's Part Number
D93250ACZ2
Description
SSR-Hockpuck 50A 24-280VAC Out, 3-32VDC In, Zero Cro
D93 Series Solid-State Relay, 3-32 VDC Input Voltage, 24-280V Output Voltage, Zero Cross Switching Type, 50A Rated Operational Current, Green Led, SPST-No Contact Configuration, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
600V Machine Tool Relays
UNSPSC
N/A
UPC/GTIN
786685219547 / 00786685219547
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
D93250ACZ2 - Specification Sheet
Images
 
 
D93250ACZ2 - Large Image
 
D93250ACZ2 - Large Image
 
D93250ACZ2 - Large Image
 
D93250ACZ2 - Small Image
Other Links
 
 
D93250ACZ2 - Other
 
D93250ACZ2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Eaton’s solid-state relays (SSR) are reliable, offer a long service life, significantly reduce electromagnetic interference, respond quickly and are resistant to vibration. Applications for solid-state relays typically include equipment that requires high cycling rates, low acoustical or electrical noise, or vibration resistance; such as material handling equipment, medical equipment, heating/cooling equipment, lighting control and pumps/compressors.
Description
SSR-HOCKPUCK 50A 24-280VAC OUT,3-32VDC IN,ZERO CRO
Product Type
SSR-Hockpuck 50A 24-280VAC Out, 3-32VDC I
extra long description
ETN D93250ACZ2 SSR-HOCKPUCK 50A 24-
Long Description
D93 Series Solid-State Relay, 3-32 Vdc input voltage, 24-280V output voltage, Zero cross switching type, 50A rated operational current, Green LED, SPST-NO contact configuration, IP20 enclosure
Additional Information
dimensions
0.6600 IN X 2.2800 IN X 1.7400 IN
Manufacturer Information
Manufacturers Part Number
D93250ACZ2
Brand
Viton(R)
GTIN
00786685219547
UPC
786685219547
Taxonomies, Classifications, and Categories
Category Description
600V MACHINE TOOL RELAYS
Type
Solid-state relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL 508,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat