DC1124D3NNA20N - 1HP 230V 3PH 4.3A IP20 F1

Eaton

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DC1124D3NNA20N
Manufacturer
Eaton
Manufacturer's Part Number
DC1-124D3NN-A20N
Description
1HP 230V 3PH 4.3A IP20 F1
00786685858739|0786685|786685858739|78668585873|85873|DC1 124D3NN A20N|DC1124D3NNA20N|DC1-124D3NN-A20N|DC1 IP20 240V 1PH In/3PH Out 1HP, 4.3A|Cutler Hammer DC1 124D3NN A20N|Cutler Hammer DC1124D3NNA20N|Cutler Hammer DC1-124D3NN-A20N|Cutler-Hammer, Inc DC1 124D3NN A20N|Cutler-Hammer, Inc DC1124D3NNA20N|Cutler-Hammer, Inc DC1-124D3NN-A20N|Eatin DC1 124D3NN A20N|Eatin DC1124D3NNA20N|Eatin DC1-124D3NN-A20N|Eaton / Cutler Hammer DC1 124D3NN A20N|Eaton / Cutler Hammer DC1124D3NNA20N|Eaton / Cutler Hammer DC1-124
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
32101625 - Motor drive or control integrated circuits
UPC/GTIN
786685858739 / 00786685858739
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DC1124D3NNA20N - Small Image
 
DC1124D3NNA20N - Large Image
Other Links
 
 
DC1124D3NNA20N - Other
 
DC1124D3NNA20N - Other
Brochures
 
 
DC1124D3NNA20N - Brochure
Attachments
 
 
DC1124D3NNA20N - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100 A
Descriptions
Description
1HP 230V 3PH 4.3A IP20 F1
Product Type
DC1 IP20 240V 1PH In/3PH Out 1HP, 4.3a
extra long description
ETN DC1-124D3NN-A20N DC1 IP20 240V
Long Description
00786685858739|0786685|786685858739|78668585873|85873|DC1 124D3NN A20N|DC1124D3NNA20N|DC1-124D3NN-A20N|DC1 IP20 240V 1PH IN/3PH OUT 1HP, 4.3A|CUTLER HAMMER DC1 124D3NN A20N|CUTLER HAMMER DC1124D3NNA20N|CUTLER HAMMER DC1-124D3NN-A20N|CUTLER-HAMMER, INC DC1 124D3NN A20N|CUTLER-HAMMER, INC DC1124D3NNA20N|CUTLER-HAMMER, INC DC1-124D3NN-A20N|Eatin DC1 124D3NN A20N|Eatin DC1124D3NNA20N|Eatin DC1-124D3NN-A20N|Eaton / Cutler Hammer DC1 124D3NN A20N|Eaton / Cutler Hammer DC1124D3NNA20N|Eaton / Cutler Hammer DC1-124
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DC1-124D3NN-A20N
GTIN
00786685858739
UPC
786685858739
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Non-Indicating
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat