We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DC132018NBA20N - CHC

DC132018NBA20N - 5HP 230V 3PH 18A IP20 F3

Eaton

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DC132018NBA20N
    Manufacturer
    Eaton
    Manufacturer's Part Number
    DC1-32018NB-A20N
    Description
    5HP 230V 3PH 18A IP20 F3
    DC-1 Compact Frequency Inverter Modbus IP20 Nema 0 Led Display 240V Internal Brake Chopper Three-Phase Mains Connection/Three-Phase Motor Connection RS-485 FS3 18A 5 HP
    Slang Terms

    Suggest a New Term
    Categories
    Drives & Accessories - Ac Drives  Mark as Incorrect
    Suggest a New Category
    Classification
    Drives
    UNSPSC
    32101625 - Motor drive or control integrated circuits
    UPC/GTIN
    786685858838 / 00786685858838
    Weight per unit
    10 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $660.18 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    2 Each
    Resources
    Images
     
     
    DC132018NBA20N - Large Image
     
    DC132018NBA20N - Small Image
    Installation Sheets
     
     
    DC132018NBA20N - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    5HP 230V 3PH 18A IP20 F3
    Long Description
    DC-1 Compact Frequency Inverter Modbus IP20 NEMA 0 LED display 240V Internal brake chopper Three-phase mains connection/three-phase motor connection RS-485 FS3 18A 5 Hp
    Product Type
    DC-1 Compact Frequency Inverter
    Additional Information
    supply voltage
    240V
    Manufacturer Information
    Brand
    EATON
    Manufacturers Part Number
    DC1-32018NB-A20N
    sub brand
    None
    GTIN
    00786685858838
    UPC
    786685858838
    Taxonomies, Classifications, and Categories
    Category Description
    DRIVES
    unspsc code
    32101625
    igcc
    3363
    Type
    DC-1 Compact Frequency Inverter
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    10
    Carton
    1
    Uses, Certifications, and Standards
    standard
    EN 61800-3;UkrSepro;UL Listed;cUL Certified;EN 60529;EN 61800-5-1;C-Tick Compliant;RoHS Compliant;CE Marked
    Application
    Motor and Power Control Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    1 Austin RDC
    View Store
    1 Deer Park

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DC132018NBA20N

    Type in the slang term you'd like to suggest.

* All prices subject to change.