We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
DC1349D5NBA20N - CHC

Also in stock

MMX34AA9D0F00 - 5HP 480V 3PH MMX Series Drive - Eaton Corp
$449.00Per Each

Eaton Corp
5HP 480V 3PH MMX Series Drive


View or Compare

DC1349D5NBA20N - 5HP 480V 3PH 9.5A IP20 F2

Eaton

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    DC1349D5NBA20N
    Manufacturer
    Eaton
    Manufacturer's Part Number
    DC1-349D5NB-A20N
    Description
    5HP 480V 3PH 9.5A IP20 F2
    DC-1 Compact Frequency Inverter Modbus IP20 Nema 0 Led Display 480V Internal Brake Chopper Three-Phase Mains Connection/Three-Phase Motor Connection RS-485 FS2 9.5A 5 HP
    Slang Terms

    Suggest a New Term
    Categories
    Drives & Accessories - Ac Drives  Mark as Incorrect
    Suggest a New Category
    Classification
    Drives
    UNSPSC
    32101625 - Motor drive or control integrated circuits
    UPC/GTIN
    786685858883 / 00786685858883
    Weight per unit
    4.5999 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $450.53 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    3 Each
    Resources
    Images
     
     
    DC1349D5NBA20N - Large Image
     
    DC1349D5NBA20N - Small Image
     
    DC1349D5NBA20N - Large Image
    Installation Sheets
     
     
    DC1349D5NBA20N - Installation Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    5HP 480V 3PH 9.5A IP20 F2
    Long Description
    DC-1 Compact Frequency Inverter Modbus IP20 NEMA 0 LED display 480V Internal brake chopper Three-phase mains connection/three-phase motor connection RS-485 FS2 9.5A 5 Hp
    Product Type
    DC-1 Compact Frequency Inverter
    Manufacturer Information
    Brand
    EATON
    Manufacturers Part Number
    DC1-349D5NB-A20N
    sub brand
    None
    GTIN
    00786685858883
    UPC
    786685858883
    Taxonomies, Classifications, and Categories
    Category Description
    DRIVES
    unspsc code
    32101625
    igcc
    3363
    Type
    DC-1 Compact Frequency Inverter
    Availability
    Status
    Inactive
    Packaging
    Weight per each
    4.5999
    Carton
    1
    Uses, Certifications, and Standards
    standard
    EN 61800-3; EN 61800-5-1; EN 60529; UL Listed; cUL Certified; UkrSepro; CE Marked; C-Tick Compliant; RoHS Compliant
    Application
    Motor and Power Control Equipment
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    Deer Park 1
    Longview 1
    Tulsa 1

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for DC1349D5NBA20N

    Type in the slang term you'd like to suggest.

* All prices subject to change.