DG134031FBC21C - DG1 480V FR3 N1 20HP 31A CT 25HP 38A VT W/ BC

Eaton

  • $3032.29 (Each)
  • $3,032.29 (Each)
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
DG134031FBC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34031FB-C21C
Description
DG1 480V FR3 N1 20HP 31A CT 25HP 38A VT W/ BC
Eaton Powerxl DG1 Variable Frequency Drive, 525-600V Input 15 KW 20 HP CT, 3PH, 50/60 HZ, 31A , Output IP21/Type 1 Enclosure, FR4, LCD Display, Internal Emc Filter and DC Choke Ethernet, RS-485
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878805 / 00786685878805
Weight per unit
50.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,032.29 (Each)
Resources
Other Links
 
 
DG134031FBC21C - Other
 
DG134031FBC21C - Other
 
DG134031FBC21C - Other
 
DG134031FBC21C - Other
 
DG134031FBC21C - Other
Images
 
 
DG134031FBC21C - Large Image
 
DG134031FBC21C - Large Image
 
DG134031FBC21C - Large Image
 
DG134031FBC21C - Large Image
 
DG134031FBC21C - Small Image
Attachments
 
 
DG134031FBC21C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
Product Type
DG1, 480V FR3, N1, 20HP, 31A/25HP, 38A, BC
extra long description
ETN DG1-34031FB-C21C DG1,480V FR3,N
Description
DG1 480V FR3 N1 20HP 31A CT 25HP 38A VT W/ BC
Long Description
Eaton PowerXL DG1 variable frequency drive, 525-600V input 15 kW 20 Hp CT, 3PH, 50/60 Hz, 31A ,output IP21/type 1 enclosure, FR4, LCD display, Internal EMC filter and DC choke EtherNet, RS-485
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
dimensions
27.0000 IN X 12.0000 IN X 16.5000 IN
Input Voltage
575 V, 525-600 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34031FB-C21C
GTIN
00786685878805
UPC
786685878805
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
50.71
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL Listed,IEC 61508,UL 508C,EN ISO 13849-1,cUL Listed,EN 61800-3,EN 61800-5-1,EN 62061,CE Marked,RoHS Compliant,C-Tick Compliant,GoST-R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat