DG134061FNC21C - DG1 480V FR4 N1 40HP 61A CT 50HP 72A VT

Eaton

  • $5360.76 (Each)
  • $5,360.76 (Each)
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
DG134061FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34061FN-C21C
Description
DG1 480V FR4 N1 40HP 61A CT 50HP 72A VT
Eaton Powerxl DG1 Variable Frequency Drive, 61A 400V Input Three-Phase Mains Connection/Three-Phase Motor Connection Internal Emc Filter Graphic LCD Display and Keypad , Nema 1
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878812 / 00786685878812
Weight per unit
77.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5,360.76 (Each)
Resources
Images
 
 
DG134061FNC21C - Large Image
 
DG134061FNC21C - Large Image
 
DG134061FNC21C - Large Image
 
DG134061FNC21C - Small Image
Other Links
 
 
DG134061FNC21C - Other
 
DG134061FNC21C - Other
 
DG134061FNC21C - Other
 
DG134061FNC21C - Other
Attachments
 
 
DG134061FNC21C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase main, three-phase motor
Descriptions
Product Type
DG1, 480V FR4 , N1, 40HP, 61A CT, 50HP, 72A VT
extra long description
ETN DG1-34061FN-C21C DG1,480V FR4 ,
Description
DG1 480V FR4 N1 40HP 61A CT 50HP 72A VT
Long Description
Eaton PowerXL DG1 variable frequency drive, 61A 400V input Three-phase mains connection/three-phase motor connection Internal EMC filter Graphic LCD display and keypad , NEMA 1
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
dimensions
15.0000 IN X 28.0000 IN X 18.5000 IN
Input Voltage
400 V
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34061FN-C21C
GTIN
00786685878812
UPC
786685878812
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
77.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL cULCE IEC/EN 61800-5-1 IEC 61800-5-2 UL 508C IEC 61508 EN 62061 EN ISO 13849-1,CE Marked,RoHS Compliant,C-Tick Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat