DG134087FNC21C - DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT

Eaton

  • $7011.68 (Each)
  • $7,011.68 (Each)
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
DG134087FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34087FN-C21C
Description
DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT
Eaton Powerxl DG1 Variable Frequency Drive, 380-500V Input 45 KW 60 HP CT 3PH 50/60 HZ 87A Output IP21/Type 1 Enclosure FR5 LCD Internal Emc Filter and DC Choke Ethernet, RS-485, Bacnet MS/TP, Modbus TCP and Rtu Ports 2 Exp Slots
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878874 / 00786685878874
Weight per unit
77.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7,011.68 (Each)
Resources
Images
 
 
DG134087FNC21C - Large Image
 
DG134087FNC21C - Large Image
 
DG134087FNC21C - Large Image
 
DG134087FNC21C - Small Image
Other Links
 
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
 
DG134087FNC21C - Other
Attachments
 
 
DG134087FNC21C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Three-phase in, three-phase out
Descriptions
Description
DG1 480V FR4 N1 60HP 87A CT 75HP 105A VT
Long Description
Eaton PowerXL DG1 variable frequency drive, 380-500V input 45 kW 60 Hp CT 3PH 50/60 Hz 87A output IP21/type 1 enclosure FR5 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Product Type
DG1, 480V FR4 , N1, 60HP, 87A/75HP, 105A VT
extra long description
ETN DG1-34087FN-C21C DG1,480V FR4 ,
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
Additional Information
dimensions
27.5000 IN X 17.0000 IN X 15.0000 IN
Input Voltage
400 V, 380-500 V(-15%, +10%)
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34087FN-C21C
GTIN
00786685878874
UPC
786685878874
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight per each
77.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
IP21/type 1 enclosure
standard
UL Listed,EN 61800-3,EN ISO 13849-1,EN 61800-5-1,UL 508C,cUL Listed,IEC 61508,EN 62061,RoHS Compliant,CE Marked,GoST-R,C-Tick Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat