DG134140FNC21C - DG1 480V FR5 N1 100HP 140A CT 125HP 170A VT

Eaton

  • $10762.72 (Each)
  • $10,762.72 (Each)
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
DG134140FNC21C
Manufacturer
Eaton
Manufacturer's Part Number
DG1-34140FN-C21C
Description
DG1 480V FR5 N1 100HP 140A CT 125HP 170A VT
Powerxl Drive, 75 KW, No Brake Chopper Brake Chopper, LCD (Graphical) Display, FR6 Frame, 50 to 60 HZ, 3 Phases, Ethernet;RS-485;Bacnet MS/TP;Modbus TCP and Rtu Communication Communication, 141.1 LB
Slang Terms

Suggest a New Term
Categories
Drives & Accessories - Ac Drives Mark as Incorrect
Suggest a New Category
Classification
Drives
UNSPSC
39122001 - Inverter drive AC
UPC/GTIN
786685878898 / 00786685878898
Weight per unit
141.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10,762.72 (Each)
Resources
Images
 
 
DG134140FNC21C - Large Image
 
DG134140FNC21C - Large Image
 
DG134140FNC21C - Large Image
 
DG134140FNC21C - Small Image
 
DG134140FNC21C - Large Image
Other Links
 
 
DG134140FNC21C - Other
 
DG134140FNC21C - Other
 
DG134140FNC21C - Other
 
DG134140FNC21C - Other
Specifications Sheets
 
 
DG134140FNC21C - Specification Sheet
Attachments
 
 
DG134140FNC21C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
3
Descriptions
Description
DG1 480V FR5 N1 100HP 140A CT 125HP 170A VT
Product Type
Powerxl Drive
Long Description
Powerxl Drive, 75 kW, No Brake Chopper Brake Chopper, LCD (Graphical) Display, fr6 Frame, 50 to 60 Hz, 3 Phases, Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication Communication, 141.1 lb
Short Description
Powerxl Drive, 3 Phase, 100HP, 480V
Features
Demand more flexibility. Eaton's PowerXL DG1 general purpose, variable frequency drives are engineered for today’s demanding commercial and industrial applications. With an industry leading energy efficiency algorithm, high short-circuit current rating and robust design, the DG1 offers customers increased efficiency, safety and reliability.
extra long description
ETN DG1-34140FN-C21C DG1,480V FR5,N
Additional Information
Display Type
LCD (Graphical)
Enclosure Type
IP21/Type 1 Enclosure
Frame Size
fr6
communication
Ethernet;Rs-485;Bacnet Ms/Tp;Modbus Tcp and Rtu Communication
Standards Met
UL 508c;En Iso 13849-1;En 62061;Iec 61508;En 61800-5-1;En 61800-3;C-Tick Compliant;RoHS Compliant;Ce Marked
Power Rating
75 kW
brake chopper
No brake chopper
Input Voltage
230 V, 208-240 V(-15%, +10%)
dimensions
43.0000 IN X 18.0000 IN X 19.5000 IN
keypad
Included
display
LCD graphical
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DG1-34140FN-C21C
GTIN
00786685878898
UPC
786685878898
Taxonomies, Classifications, and Categories
Category Description
DRIVES
Type
Variable Frequency Drive
Packaging
Weight
141.1 lb
Weight per each
141.1
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
EN 62061,cUL Listed,EN 61800-5-1,EN 61800-3,EN ISO 13849-1,UL 508C,IEC 61508,UL Listed,C-Tick Compliant,GoST-R,RoHS Compliant,CE Marked
Enclosure
IP21/type 1 enclosure
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat