E22D24 - LGT Unit 24V Full Volt

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22D24
Manufacturer
Eaton
Manufacturer's Part Number
E22D24
Description
LGT Unit 24V Full Volt
Eaton E22 Pushbutton, Light Unit For Illuminated Device, Non-Metallic Heavy-Duty, Incandescent, Full Voltage, #1819, 24 Vac/DC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button, Pilot Light, Sele Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
39121544 - Indicator light parts or accessories
UPC/GTIN
782113466927 / 00782113466927
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E22D24 - Large Image
 
E22D24 - Large Image
 
E22D24 - Large Image
 
E22D24 - Large Image
 
E22D24 - Small Image
Attachments
 
 
E22D24 - Specification Sheet
Other Links
 
 
E22D24 - Other
 
E22D24 - Other
 
E22D24 - Other
 
E22D24 - Other
Brochures
 
 
E22D24 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
24 Vac/dc
Descriptions
Description
LGT UNIT 24V FULL VOLT
Product Type
LGT Unit 24V Full Volt
extra long description
ETN E22D24 LGT UNIT 24V FULL VOLT
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 pushbutton, Light Unit for Illuminated Device, Non-metallic Heavy-Duty, Incandescent, Full voltage, #1819, 24 Vac/dc
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22D24
GTIN
00782113466927
UPC
782113466927
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
Lloyd's Register Certified,UL 508,IEC 947-5-1 MTTA,CSA Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat