E22LED1200N - 120V Ac/DC Orange Led

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22LED1200N
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120ON
Description
120V Ac/DC Orange Led
Pilot Devices - Ashville Pushbutton, Led, Orange, Led, 120 Vac/DC, Light Unit
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494067 / 00782113494067
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
E22LED1200N - Specification Sheet
Images
 
 
E22LED1200N - Large Image
 
E22LED1200N - Large Image
 
E22LED1200N - Large Image
 
E22LED1200N - Large Image
 
E22LED1200N - Small Image
Other Links
 
 
E22LED1200N - Other
 
E22LED1200N - Other
 
E22LED1200N - Other
 
E22LED1200N - Other
Brochures
 
 
E22LED1200N - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
120V Ac/DC Orange Led
Description
120V AC/DC ORANGE LED
extra long description
ETN E22LED120ON 120V AC/DC ORANGE L
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Pilot Devices - Ashville Pushbutton, LED, Orange, LED, 120 Vac/dc, Light unit
Additional Information
dimensions
0.1000 IN X 0.1000 IN X 0.1000 IN
Manufacturer Information
Manufacturers Part Number
E22LED120ON
Brand
EATON CUTLER-HAMMER
GTIN
00782113494067
UPC
782113494067
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 508,Lloyd's Register Certified,BS 4794,IEC 337-1,CSA Std. C22.2,IEC 947-5-1 MTTA,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat