E22LED120WN - 120V Ac/DC White Led

Eaton

  • $50.51 (Each)
  • $50.51 (Each)
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
E22LED120WN
Manufacturer
Eaton
Manufacturer's Part Number
E22LED120WN
Description
120V Ac/DC White Led
Pilot Devices - Ashville Pushbutton, Led Lamp, White, White, White, Continuous, 120 Vac/VDC, 22.5 MM, Led Lamp, E22, 10250T, E34 and E22 Units
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113494104 / 00782113494104
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.51 (Each)
Resources
Images
 
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Large Image
 
E22LED120WN - Small Image
Attachments
 
 
E22LED120WN - Specification Sheet
Other Links
 
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
 
E22LED120WN - Other
Brochures
 
 
E22LED120WN - Brochure
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
22.5 mm
Descriptions
Product Type
120V Led White Bulb
extra long description
ETN E22LED120WN 120V LED WHITE BULB
Description
120V AC/DC WHITE LED
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Pilot Devices - Ashville Pushbutton, LED Lamp, White, White, White, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Special Features
LED
Additional Information
dimensions
1.0000 IN X 0.5000 IN X 0.0500 IN
Manufacturer Information
Manufacturers Part Number
E22LED120WN
Brand
Eaton
GTIN
00782113494104
UPC
782113494104
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
Pushbutton accessory
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL 508,IEC 947-5-1 MTTA,CSA Std. C22.2,IEC 337-1,BS 4794,Lloyd's Register Certified,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat