E22NB3 - Ill. Pushbutton-Flush 4X

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E22NB3
Manufacturer
Eaton
Manufacturer's Part Number
E22NB3
Description
Ill. Pushbutton-Flush 4X
Eaton E22 Pushbutton, 22.5 MM, Non-Metallic Heavy-Duty, 25 MM, Nema 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green Actuator, Flush, Plastic, No Light Unit, Black Bezel
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113468280 / 00782113468280
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E22NB3 - Large Image
 
E22NB3 - Large Image
 
E22NB3 - Large Image
 
E22NB3 - Small Image
Attachments
 
 
E22NB3 - Specification Sheet
Other Links
 
 
E22NB3 - Other
 
E22NB3 - Other
 
E22NB3 - Other
Brochures
 
 
E22NB3 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Flush
Dimensions and Weight
Height
0.5000
Depth
1.5000
Width
1.5000
Size
25 mm
Descriptions
Product Type
Ill. Pushbutton-Flush 4X
Description
ILL. PUSHBUTTON-FLUSH 4X
extra long description
ETN E22NB3 ILL. PUSHBUTTON-FLUSH 4X
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Long Description
Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green actuator, Flush, Plastic, No light unit, Black bezel
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 0.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22NB3
Model
Pushbutton
GTIN
00782113468280
UPC
782113468280
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,IEC 947-5-1 MTTA,Lloyd's Register Certified,UL 508,CE Marked
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat