E22XB51 - Sel SW KNB 2P 45 BKBZ C2 BK

Eaton

  • $49.97 (Each)
  • $49.97 (Each)
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
E22XB51
Manufacturer
Eaton
Manufacturer's Part Number
E22XB51
Description
Sel SW KNB 2P 45 BKBZ C2 BK
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 MM Size, Non-Illuminated, 0.08 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Minature Pilot Devices.22MM
UNSPSC
N/A
UPC/GTIN
782113708188 / 00782113708188
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.97 (Each)
Resources
Images
 
 
E22XB51 - Large Image
 
E22XB51 - Large Image
 
E22XB51 - Small Image
 
E22XB51 - Large Image
Attachments
 
 
E22XB51 - Specification Sheet
Specifications Sheets
 
 
E22XB51 - Specification Sheet
Other Links
 
 
E22XB51 - Other
 
E22XB51 - Other
Brochures
 
 
E22XB51 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
actuator
Knob
Material, Color, and Finish
Color
Black (Actuator)
Dimensions and Weight
Size
22.5 mm
Descriptions
Product Type
Selector Switch Operator
Long Description
Selector Switch Operator, E22 Series, 2 Positions, Knob Actuator, Black (Actuator), 2 Cam Code, 22.5 mm Size, Non-Illuminated, 0.08 lb
Short Description
Selector Switch Operator E22, Knob, Black (Actuator)
Description
SEL SW KNB 2P 45 BKBZ C2 BK
extra long description
ETN E22XB51 SEL SW KNB 2P 45 BKBZ C
Features
Eaton’s 22.5 mm industrial heavy-duty pushbutton line offers a wide array of functional, smartly styled illuminated and non-illuminated pushbuttons, selector switches, push-pulls, action and twist-to- release operators. The complete line also includes transformer, full voltage, resistor, LED or neon light units.
Additional Information
Number of Positions
2
actuator type
Knob
Cam Code
2
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL 508;CSA Certified;IEC 947-5-1 Mtta;Lloyd’s Register Certified;CE Marked
dimensions
2.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E22XB51
GTIN
00782113708188
UPC
782113708188
Taxonomies, Classifications, and Categories
Category Description
MINATURE PILOT DEVICES.22MM
Type
PUSHBUTTON
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
Lloyd's Register Certified,CSA Certified,IEC 947-5-1 MTTA,UL 508,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat