E26BAV2 - CHC

E26BAV2 - Lens & Diffuser Unit-Amber Led 24VAC/DC

Eaton

  • $413.42 (Each)
  • $413.42 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E26BAV2
    Manufacturer
    Eaton
    Manufacturer's Part Number
    E26BAV2
    Description
    Lens & Diffuser Unit-Amber Led 24VAC/DC
    Eaton E26 Stacklight Module, Led Light Module, Standard, 24 Vac/DC, Cluster Led With Amber Lens
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Signalling & Security Equipmen - Bells, Horns, Sirens, BZZRS, S  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    39121534 - Indicator or pilot lights
    UPC/GTIN
    782114119365 / 00782114119365
    Weight per unit
    0.01 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $413.42 (Each)
    Resources
    Images
     
     
    E26BAV2 - Small Image
     
    E26BAV2 - Large Image
    Attachments
     
     
    E26BAV2 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    0.0100 IN X 0.0100 IN X 0.0100 IN
    Voltage Rating
    24
    Descriptions
    Product Type
    Eaton E26 Stacklight Module
    Description
    LENS & DIFFUSER UNIT-AMBER LED 24VAC/DC
    extra long description
    ETN E26BAV2 Eaton E26 stacklight mo
    Features
    Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
    Long Description
    Eaton E26 stacklight module, LED Light Module, Standard, 24 Vac/dc, Cluster LED with amber lens
    Additional Information
    dimensions
    2.5600 IN X 2.5600 IN X 3.3100 IN
    Coil Voltage
    6.7500 IN X 2.5000 IN X 5.6000 IN
    Manufacturer Information
    Manufacturers Part Number
    E26BAV2
    Brand
    Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
    GTIN
    00782114119365
    UPC
    782114119365
    Taxonomies, Classifications, and Categories
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Type
    Stacklight module
    Packaging
    Weight per each
    0.01
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
    standard
    UL 508,CSA Std. C22.2 No. 142,IEC 6113-2,CE Marked
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E26BAV2

    Type in the slang term you'd like to suggest.

* All prices subject to change.