-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- amperage rating
-
0.0100 IN X 0.0100 IN X 0.0100 IN
- Descriptions
-
- Product Type
-
Eaton Stacklight Mounting Base
- extra long description
-
ETN E26BKM Eaton stacklight mountin
- Description
-
E26 360MM EXT TUBE, 3/4 NPT- GRAY ANODIZED ALUMINU
- Features
-
Eaton's E26 stacklight is a modular unit system that provides illuminated and audible status indication in all directions New Eaton stacklights are designed to improve control over key process and increase machine availability. The stacklights are engineered to keep you informed about material requirements, downtime and hazards.
- Long Description
-
E26, Extension Tube, Standard Stacklight Mounting Base or 3/4-inch NPT Threaded Hub, Brushed gray anodized aluminum, 14.17 in
- Additional Information
-
- dimensions
-
14.1700 IN X 0.7500 IN X 0.7500 IN
- Coil Voltage
-
6.7500 IN X 2.5000 IN X 5.6000 IN
- Manufacturer Information
-
- Brand
-
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
- Manufacturers Part Number
-
E26BKM
- GTIN
-
00782114119709
- UPC
-
782114119709
- Taxonomies, Classifications, and Categories
-
- Category Description
-
LED SPECIALTY LAMPS & MODULES
- Type
-
Stacklight Accessory
- Packaging
-
- Weight per each
-
0.25
- Carton
-
1
- Uses, Certifications, and Standards
-
- standard
-
CSA Std. C22.2 No. 142,UL 508,IEC 6113-2,CE Marked
- Application
-
UL Listed,CSA Certified,CE Marked
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.