E30KLA1 - Cont BLK Press TRM STD 1no

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E30KLA1
Manufacturer
Eaton
Manufacturer's Part Number
E30KLA1
Description
Cont BLK Press TRM STD 1no
Eaton E30 Pushbutton Contact Block, E30 Series, Standard Contact Block, 1NO, Pressure Terminal, 600 V, 250 VDC
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Contact Blocks Mark as Incorrect
Suggest a New Category
Classification
Compact Pilot Devices
UNSPSC
N/A
UPC/GTIN
782113218168 / 00782113218168
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
E30KLA1 - Large Image
 
E30KLA1 - Large Image
 
E30KLA1 - Large Image
 
E30KLA1 - Small Image
Attachments
 
 
E30KLA1 - Specification Sheet
Other Links
 
 
E30KLA1 - Other
 
E30KLA1 - Other
 
E30KLA1 - Other
Brochures
 
 
E30KLA1 - Brochure
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
600 VAC, 250 VDC
Descriptions
Description
CONT BLK PRESS TRM STD 1NO
Product Type
Cont BLK Press TRM STD 1no
extra long description
ETN E30KLA1 CONT BLK PRESS TRM STD
Features
These square, multifunctional operators feature die cast construction to prevent the passing of oil and other contaminants through the operator into the contact structure or panel interior. The attractive square operator styling, coupled with custom legending of colored button and lenses and many special function accessories, makes E30 30.5 mm components ideal for a variety of industrial and OEM applications.
Long Description
Eaton E30 pushbutton contact block, E30 series, Standard Contact Block, 1NO, Pressure terminal, 600 V, 250 Vdc
Additional Information
dimensions
1.9000 IN X 1.2000 IN X 0.0600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E30KLA1
GTIN
00782113218168
UPC
782113218168
Taxonomies, Classifications, and Categories
Category Description
COMPACT PILOT DEVICES
Type
Pushbutton accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat