E34GDB - Push-Pull Oper Ma

Eaton

  • $124.58 (Each)
  • $124.58 (Each)

Availability: In Stock Locally
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
E34GDB
Manufacturer
Eaton
Manufacturer's Part Number
E34GDB
Description
Push-Pull Oper Ma
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 X 1.9 X 2.2 In Size, 0.25 LB
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Components Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121545 - Emergency stop device
UPC/GTIN
782113702858 / 00782113702858
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.58 (Each)
Resources
Images
 
 
E34GDB - Video
 
E34GDB - Large Image
 
E34GDB - Large Image
 
E34GDB - Large Image
 
E34GDB - Small Image
 
E34GDB - Large Image
Attachments
 
 
E34GDB - Specification Sheet
Specifications Sheets
 
 
E34GDB - Specification Sheet
Other Links
 
 
E34GDB - Other
 
E34GDB - Other
 
E34GDB - Other
Brochures
 
 
E34GDB - Brochure
Tech Bulletins
 
 
E34GDB - Tech Bulletin
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
1.9 x 1.9 x 2.2 in
Descriptions
Product Type
Push Pull Operator
Long Description
Push Pull Operator, E34 Series, Non-Illuminated, 1.9 x 1.9 x 2.2 in Size, 0.25 lb
Short Description
Push Pull Operator Push Pull
Description
PUSH-PULL OPER MA
extra long description
ETN E34GDB PUSH-PULL OPER MA
Features
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray test—four times longer than the industry-standard test.
Additional Information
media
Yes
actuator type
Push-Pull
Switch Action
Maintained Push and Pull
Illuminated/Non-Illuminated
Non-Illuminated
Standards Met
UL Listed;CSA Certified;CE Marked;FDA 3-A
dimensions
1.9000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E34GDB
series
E34
GTIN
00782113702858
UPC
782113702858
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
PUSHBUTTON
Packaging
Weight
0.25 lb
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3;3R;4;4X;12;13
standard
CSA Certified,UL Listed,CE Marked,FDA 3-A
Application
Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat