E50DS2 - E50 Limit Switch Head Side Push Plunger Adjustable

Eaton

  • $281.40 (Each)
  • $281.40 (Each)
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
E50DS2
Manufacturer
Eaton
Manufacturer's Part Number
E50DS2
Description
E50 Limit Switch Head Side Push Plunger Adjustable
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, Side Pushbutton, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50 Heavy Duty Factory Sealed 6P+, Adjustable Spring Return
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Heads Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113290638 / 00782113290638
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.40 (Each)
Resources
Attachments
 
 
E50DS2 - Specification Sheet
Images
 
 
E50DS2 - Large Image
 
E50DS2 - Large Image
 
E50DS2 - Small Image
Other Links
 
 
E50DS2 - Other
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
Die Cast Zinc
Descriptions
Product Type
Limit Switch Head, Adj Side Push, Spring
extra long description
ETN E50DS2 LIMIT SWITCH HEAD,ADJ SI
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
Description
E50 LIMIT SWITCH HEAD SIDE PUSH PLUNGER ADJUSTABLE
Long Description
Eaton E50 Heavy Duty Factory Sealed 6P+ Limit Switch, Side pushbutton, Die cast zinc, NEMA 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, 14° to 201°F (-10° to 94°C), E50 Heavy Duty Factory Sealed 6P+,Adjustable spring return
Additional Information
dimensions
1.0500 IN X 1.5400 IN X 2.7900 IN
Manufacturer Information
Manufacturers Part Number
E50DS2
Brand
EATON CUTLER-HAMMER
GTIN
00782113290638
UPC
782113290638
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Operating Temperature
14
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Water and Wastewater Systems - Water and Wastewater Systems - OtherStationary Mach Equip In Factory - Machine Tools: CuttingStationary Mach Equip In Factory - Machine Tools: Forming
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat