E50KL25 - E50 Operating Lever

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
E50KL25
Manufacturer
Eaton
Manufacturer's Part Number
E50KL25
Description
E50 Operating Lever
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Lever For Side Rotary Switches, Lever: Stainless Steel, Roller: Powdered Metal - Super Oilite Enclosure
Slang Terms

Suggest a New Term
Categories
Limit Switches - Limit Switch Arms, Actuators & Mark as Incorrect
Suggest a New Category
Classification
Limit Switches
UNSPSC
N/A
UPC/GTIN
782113308944 / 00782113308944
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
E50KL25 - Specification Sheet
Images
 
 
E50KL25 - Large Image
 
E50KL25 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
E50 Operating Lever
Features
Eaton's E50 modular plug-in limit switches are the industry standard with versatility of design and high reliability for low maintenance, installation and inventory costs. Standard Viton gaskets, seals and boots and a zinc die -cast enclosure provide exceptional chemical resistance to the common coolants, cleansing agents and hydraulic fluids found in machine tool, automotive, wastewater treatment and other heavy-duty industrial applications. Mounting dimensions accommodate both U.S. and DIN standards for
extra long description
ETN E50KL25 E50 OPERATING LEVER
Description
E50 OPERATING LEVER
Long Description
Eaton E50 NEMA heavy duty plug-in limit switch, Lever for Side Rotary Switches, Lever: Stainless Steel, Roller: Powdered Metal - Super Oilite enclosure
Additional Information
dimensions
0.7500 IN X 1.2400 IN X 2.3000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E50KL25
GTIN
00782113308944
UPC
782113308944
Taxonomies, Classifications, and Categories
Category Description
LIMIT SWITCHES
Type
Heavy duty plug-in limit switch accessory
Packaging
Weight per each
0.07
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-40
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CE,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat