We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
E55CAL18A2 - CHC

E55CAL18A2 - FCP1-1805A-A2L2 STD Prxy 18MM

Eaton Cutler-Hammer

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E55CAL18A2
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    E55CAL18A2
    Description
    FCP1-1805A-A2L2 STD Prxy 18MM
    Inductive Proximity Tubular Sensor, E55, Straight, 18 MM, Shielded, Output On, 2-Wire, 6.6 FT, 150 Ma At 250V, PVC, 2-Wire Ac, No, 20-250V 50/60 HZ
    Slang Terms

    Suggest a New Term
    Categories
    Proximity Sensors - Inductive Proximity Sensor  Mark as Incorrect
    Suggest a New Category
    Classification
    Proximity Switches
    UNSPSC
    41111926 - Proximity sensors
    UPC/GTIN
    782113888064 / 00782113888064
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $250.56 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    Attachments
     
     
    E55CAL18A2 - Specification Sheet
     
    E55CAL18A2 - Specification Sheet
     
    E55CAL18A2 - Specification Sheet
    Images
     
     
    E55CAL18A2 - Large Image
     
    E55CAL18A2 - Small Image
     
    E55CAL18A2 - Large Image
     
    E55CAL18A2 - Small Image
    Brochures
     
     
    E55CAL18A2 - Brochure


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Inductive Proximity Tubular Sensor, E55, Straight, 18 mm, Shielded, Output ON, 2-wire, 6.6 ft, 150 mA at 250V, PVC, 2-wire AC, NO, 20-250V 50/60 Hz
    Description
    FCP1-1805A-A2L2 STD PRXY 18MM
    Product Type
    E55CAL18A218MM STD Ind Prox Plastic 2W Ac
    Manufacturer Information
    Brand
    EATON
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    E55CAL18A2
    sub brand
    None IN
    GTIN
    00782113888064
    UPC
    782113888064
    Taxonomies, Classifications, and Categories
    Category Description
    PROXIMITY SWITCHES
    unspsc code
    41111926
    igcc
    6156
    Type
    Inductive Proximity Tubular Sensor
    Packaging
    Weight per each
    0.5
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Automation And Logic Control Equipment
    standard
    Contact Manufacturer
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E55CAL18A2

    Type in the slang term you'd like to suggest.

* All prices subject to change.