E5718LE12AA - 18MM Ext Range Ind Prox 2W Ac Micro

Eaton

  • $561.22 (Each)
  • $561.22 (Each)
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
E5718LE12AA
Manufacturer
Eaton
Manufacturer's Part Number
E57-18LE12-AA
Description
18MM Ext Range Ind Prox 2W Ac Micro
Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Dual Key Micro, 250 Ma At 250V, 3 Pin, <3% Sensing Range, 2-Wire Ac, No, 20-132V
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Inductive Proximity Sensor Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782113933375 / 00782113933375
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$561.22 (Each)
Resources
Images
 
 
E5718LE12AA - Large Image
 
E5718LE12AA - Large Image
 
E5718LE12AA - Small Image
 
E5718LE12AA - Video
Attachments
 
 
E5718LE12AA - Specification Sheet
Other Links
 
 
E5718LE12AA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Dual key micro
Descriptions
Description
18MM EXT RANGE IND PROX 2W AC MICRO
Product Type
18MM Ext Range Ind Prox 2W Ac Micro
extra long description
ETN E57-18LE12-AA 18MM EXT RANGE IN
Features
E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Long Description
Premium+ Inductive Proximity Sensor, E57, Straight, Shielded, 360° viewable LED, Dual key micro, 250 mA at 250V, 3 pin, <3% sensing range, 2-wire AC, NO, 20-132V
Additional Information
media
Yes
Accuracy
< 3% sensing range
dimensions
2.7200 IN X 0.7100 IN X 0.7100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
E57-18LE12-AA
GTIN
00782113933375
UPC
782113933375
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Type
Inductive Proximity Sensor
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed,CE Marked
environmental conditions
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat