E57LAL18T110S3 - CHC

E57LAL18T110S3 - 18MM STD Ind Prox 3W DC NPN 3M Cable

Eaton

  • $137.93 (Each)
  • $137.93 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    E57LAL18T110S3
    Manufacturer
    Eaton
    Manufacturer's Part Number
    E57LAL18T110S3
    Description
    18MM STD Ind Prox 3W DC NPN 3M Cable
    Inductive Proximity Sensor, E57, Straight, Shielded, 360° Viewable Led, Cable, 9.8 FT, 500 Ma At 6-30 VDC, <1% Sensing Range, PVC, No NPN Open Collector, 6-48 VDC
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Proximity Sensors - Inductive Proximity Sensor  Mark as Incorrect
    Suggest a New Category
    Classification
    Sensors
    UNSPSC
    N/A
    UPC/GTIN
    782113790497 / 00782113790497
    Weight per unit
    0.3 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $137.93 (Each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    E57LAL18T110S3 - Large Image
     
    E57LAL18T110S3 - Large Image
     
    E57LAL18T110S3 - Small Image
     
    E57LAL18T110S3 - Large Image
     
    E57LAL18T110S3 - Large Image
    Attachments
     
     
    E57LAL18T110S3 - Specification Sheet
     
    E57LAL18T110S3 - Specification Sheet
    Brochures
     
     
    E57LAL18T110S3 - Brochure
    Other Links
     
     
    E57LAL18T110S3 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    18MM STD IND PROX 3W DC NPN 3M CABLE
    Product Type
    18MM STD Ind Prox 3W DC NPN 3M Cable
    Long Description
    Inductive Proximity Sensor, E57, Straight, Shielded, 360° viewable LED, Cable, 9.8 ft, 500 mA at 6-30 Vdc, <1% sensing range, PVC, NO NPN open collector, 6-48 Vdc
    Additional Information
    dimensions
    64.5160millimetreX18.0340millimetreX18.0340millimetre
    Manufacturer Information
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    E57LAL18T110S3
    series
    E57
    GTIN
    00782113790497
    UPC
    782113790497
    Taxonomies, Classifications, and Categories
    Category Description
    SENSORS
    unspsc code
    39122230
    igcc
    5283
    Type
    MB121
    Packaging
    Weight per each
    0.3
    Carton
    1
    Uses, Certifications, and Standards
    Operating Temperature
    -13° to 158°F (-25° to 70°C)
    Application
    Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
    standard
    UL Listed,CSA Certified,CE Marked
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for E57LAL18T110S3

    Type in the slang term you'd like to suggest.

* All prices subject to change.