ECC03C1A3A - Nema 1 C30CNE-Elec Held 3POLE 30a

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECC03C1A3A
Manufacturer
Eaton
Manufacturer's Part Number
ECC03C1A3A
Description
Nema 1 C30CNE-Elec Held 3POLE 30a
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 1, Painted Steel, Three-Pole, Electrically Held, C30CN Series, Non-Combination Electrically and Mechanically Held
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Freedom/Nema Style
UNSPSC
39121529 - Contactors
UPC/GTIN
782116154203 / 00782116154203
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECC03C1A3A - Large Image
 
ECC03C1A3A - Large Image
 
ECC03C1A3A - Large Image
 
ECC03C1A3A - Small Image
Attachments
 
 
ECC03C1A3A - Specification Sheet
Other Links
 
 
ECC03C1A3A - Other
 
ECC03C1A3A - Other
 
ECC03C1A3A - Other
Brochures
 
 
ECC03C1A3A - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
NEMA 1 C30CNE-ELEC HELD 3POLE 30A
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Product Type
Nema 1 C30CNE-Elec Held 3POLE 30a
extra long description
ETN ECC03C1A3A NEMA 1 C30CNE-ELEC H
Long Description
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 1, Painted steel, Three-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Rating
30 A
dimensions
7.6200 IN X 6.0000 IN X 12.6000 IN
Enclosure Type
Nema 1
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECC03C1A3A
GTIN
00782116154203
UPC
782116154203
Taxonomies, Classifications, and Categories
Category Description
FREEDOM/NEMA STYLE
Type
Mechanically held lighting contactor
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat