ECC03C2A6A - Noncombo Nema 3R C30CNE-Elec Held 6POLE 30A 120vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECC03C2A6A
Manufacturer
Eaton
Manufacturer's Part Number
ECC03C2A6A
Description
Noncombo Nema 3R C30CNE-Elec Held 6POLE 30A 120vac
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 110 V/50 HZ, 120 V/60 HZ, 30 A, Nema 3R, Painted Steel, Six-Pole, Electrically Held, C30CN Series, Non-Combination Electrically and Mechanically Held
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116162574 / 00782116162574
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECC03C2A6A - Large Image
 
ECC03C2A6A - Small Image
Attachments
 
 
ECC03C2A6A - Specification Sheet
Other Links
 
 
ECC03C2A6A - Other
Brochures
 
 
ECC03C2A6A - Brochure
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
Eaton C30CN mechanically held lighting contactor, 30 A, 110 V/50 Hz, 120 V/60 Hz, 30 A, NEMA 3R, Painted steel, Six-pole, Electrically held, C30CN Series, Non-combination electrically and mechanically held
Product Type
Ncom N3R C30CNE Eheld 6P 30A 120V
extra long description
ETN ECC03C2A6A NCOM N3R C30CNE EHEL
Description
NONCOMBO NEMA 3R C30CNE-ELEC HELD 6POLE 30A 120VAC
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
Contact Rating
30 A
dimensions
8.6250 IN X 8.3750 IN X 15.8750 IN
Enclosure Type
Nema 3R
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECC03C2A6A
GTIN
00782116162574
UPC
782116162574
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed,UL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat