ECN0511CAA - Non-Combo Nema 1 FVNR SZ 1 480V Coil

Eaton

  • $954.03 (Each)
  • $954.03 (Each)
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
ECN0511CAA
Manufacturer
Eaton
Manufacturer's Part Number
ECN0511CAA
Description
Non-Combo Nema 1 FVNR SZ 1 480V Coil
Eaton Freedom Nema Motor Control Starter, 440V/50 HZ-460V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 1
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114015995 / 00782114015995
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$954.03 (Each)
Resources
Images
 
 
ECN0511CAA - Large Image
 
ECN0511CAA - Large Image
 
ECN0511CAA - Large Image
 
ECN0511CAA - Large Image
 
ECN0511CAA - Small Image
Other Links
 
 
ECN0511CAA - Other
 
ECN0511CAA - Other
 
ECN0511CAA - Other
 
ECN0511CAA - Other
Brochures
 
 
ECN0511CAA - Brochure
Attachments
 
 
ECN0511CAA - Specification Sheet
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
NEMA size 1
Descriptions
extra long description
ETN ECN0511CAA NON-COMBO NEMA 1 FVN
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Product Type
Non-Combo Nema 1 FVNR SZ 1 480V Coil
Description
NON-COMBO NEMA 1 FVNR SZ 1 480V COIL
Long Description
Eaton Freedom NEMA motor control starter, 440V/50 Hz-460V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 1
Additional Information
dimensions
11.7000 IN X 7.6000 IN X 7.3000 IN
Coil Voltage
440V/50 Hz-460V/60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN0511CAA
GTIN
00782114015995
UPC
782114015995
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
Application
Unknown - Unknown: Undefined
standard
UL Listed file E1491,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat