ECN0551AAAR63G - Non-Combo Nema 1 FVNR SZ 5 120VAC Coil

Eaton

  • $12429.74 (Each)
  • $12,429.74 (Each)
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
ECN0551AAAR63G
Manufacturer
Eaton
Manufacturer's Part Number
ECN0551AAA-R63/G
Description
Non-Combo Nema 1 FVNR SZ 5 120VAC Coil
Eaton Freedom Nema Motor Control Starter, 110V/50 HZ-120V/60 HZ, Nema 1, Non-Combination Non-Reversing Starter, Nema Size 5, 60-300A Solid-State Relay Without Ground Fault
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Non-Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Enclosed
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685450360 / 00786685450360
Weight per unit
140 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12,429.74 (Each)
Resources
Other Links
 
 
ECN0551AAAR63G - Other
 
ECN0551AAAR63G - Other
 
ECN0551AAAR63G - Other
Brochures
 
 
ECN0551AAAR63G - Brochure
Images
 
 
ECN0551AAAR63G - Large Image
 
ECN0551AAAR63G - Large Image
 
ECN0551AAAR63G - Large Image
 
ECN0551AAAR63G - Small Image
Attachments
 
 
ECN0551AAAR63G - Specification Sheet
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
NEMA size 5
Descriptions
Description
NON-COMBO NEMA 1 FVNR SZ 5 120VAC COIL
Product Type
Non-Combo Nema 1 FVNR SZ 5 120VAC Coil
Long Description
Eaton Freedom NEMA motor control starter, 110V/50 Hz-120V/60 Hz, NEMA 1, Non-combination non-reversing starter, NEMA size 5, 60-300A solid-state relay without ground fault
extra long description
ETN ECN0551AAA-R63/G NON-COMBO NEMA
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
Coil Voltage
110V/50 Hz-120V/60 Hz
dimensions
29.0000 IN X 21.0000 IN X 13.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ECN0551AAA-R63/G
GTIN
00786685450360
UPC
786685450360
Taxonomies, Classifications, and Categories
Category Description
ENCLOSED
Type
Motor control starter
Packaging
Weight per each
140
Carton
1
Uses, Certifications, and Standards
standard
UL Listed file E1491,Contact Manufacturer
Application
Unknown - Unknown: Undefined
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat