ECN5412AACR63D - Pump Panel - 30A Fusible SW Nema 3R SZ 1 120VAC CO

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5412AACR63D
Manufacturer
Eaton
Manufacturer's Part Number
ECN5412AAC-R63/D
Description
Pump Panel - 30A Fusible SW Nema 3R SZ 1 120VAC CO
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 120V/60 HZ, 110V/50 HZ Coil, 30A/600V Type R Fuse Clip, 9-45A Solid-State Electronic Overload Relay, Nema Size 1 Frame
Slang Terms

Suggest a New Term
Categories
Motor Control Centers & Accy - Reversing Starters With Circui Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685455174 / 00786685455174
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
ECN5412AACR63D - Brochure
Other Links
 
 
ECN5412AACR63D - Other
 
ECN5412AACR63D - Other
 
ECN5412AACR63D - Other
 
ECN5412AACR63D - Other
 
ECN5412AACR63D - Other
 
ECN5412AACR63D - Other
Attachments
 
 
ECN5412AACR63D - Specification Sheet
Images
 
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Large Image
 
ECN5412AACR63D - Small Image
Specifications Sheets
 
 
ECN5412AACR63D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
40 in
Descriptions
Long Description
Reversing Starter, 120 V @ 60 Hz;110 V @ 50 Hz, 40 in Overall Length, 20 in Overall Width, 12 in Overall Height, 75 lb
Product Type
Reversing Starter
Short Description
Reversing Starter, 120 V @ 60 Hz;110 V @ 50 Hz, 20-100a solid-state overload relay
Description
PUMP PANEL - 30A FUSIBLE SW NEMA 3R SZ 1 120VAC CO
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
extra long description
ETN ECN5412AAC-R63/D PP 30A FUS SW
Additional Information
Coil Voltage
120 V @ 60 Hz;110 V @ 50 Hz
dimensions
40.0000 IN X 20.0000 IN X 12.0000 IN
Overall Width
20 in
Overall Height
12 in
Standards Met
UL Listed;OSHPD Certified;cUL Listed;ABS Certified
Made in USA
yes
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
ECN5412AAC-R63/D
GTIN
00786685455174
UPC
786685455174
Taxonomies, Classifications, and Categories
Type
Industrial Pump Panel
Category Description
PUMP PANELS
Packaging
Weight
75 lb
Weight per each
75
Carton
1
Uses, Certifications, and Standards
standard
ABS Certified,cUL Listed,UL Listed,OSHPD Certified
Application
Motor and Power Control Equipment
nema rating
Nema 3R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat