ECN5432CAG - FS Pump SZ 3-ENCL3R 480 100A/600 R

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5432CAG
Manufacturer
Eaton
Manufacturer's Part Number
ECN5432CAG
Description
FS Pump SZ 3-ENCL3R 480 100A/600 R
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 440V/50 HZ-460V/60 HZ Coil, Nema Size 3, 100A/600V Type R Fuse Clip
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114138960 / 00782114138960
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ECN5432CAG - Large Image
 
ECN5432CAG - Large Image
 
ECN5432CAG - Large Image
 
ECN5432CAG - Large Image
 
ECN5432CAG - Large Image
 
ECN5432CAG - Large Image
 
ECN5432CAG - Small Image
Other Links
 
 
ECN5432CAG - Other
 
ECN5432CAG - Other
 
ECN5432CAG - Other
 
ECN5432CAG - Other
 
ECN5432CAG - Other
 
ECN5432CAG - Other
Brochures
 
 
ECN5432CAG - Brochure
Attachments
 
 
ECN5432CAG - Specification Sheet
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
NEMA size 3
Descriptions
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Description
FS PUMP SZ 3-ENCL3R 480 100A/600 R
Product Type
FS Pump SZ 3-ENCL3R 480 100A/600 R
Long Description
Eaton Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 3, 100A/600V type R fuse clip
extra long description
ETN ECN5432CAG FS PUMP SZ 3-ENCL3R
Additional Information
Coil Voltage
440V/50 Hz-460V/60 Hz
dimensions
8.4700 IN X 18.8600 IN X 38.4000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
ECN5432CAG
GTIN
00782114138960
UPC
782114138960
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed,OSHPD Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat