ECN5442AAJR63F - Pump Panel - 200A Fusible SW Nema 3R SZ 4 120VAC C

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECN5442AAJR63F
Manufacturer
Eaton
Manufacturer's Part Number
ECN5442AAJ-R63/F
Description
Pump Panel - 200A Fusible SW Nema 3R SZ 4 120VAC C
Eaton Freedom Industrial Pump Panel, Type 3R Fusible Disconnect, 28-140A Solid-State Overload, Nema Size 4, Nema 3R Painted Steel Enclosure, 110V/50 HZ, 120V/60 HZ Coil, 200A/600V (R) Disconnect Fuse, 250A Breaker
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Nema Combination Starters Mark as Incorrect
Suggest a New Category
Classification
Pump Panels
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685623269 / 00786685623269
Weight per unit
120 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
ECN5442AAJR63F - Brochure
Other Links
 
 
ECN5442AAJR63F - Other
 
ECN5442AAJR63F - Other
 
ECN5442AAJR63F - Other
 
ECN5442AAJR63F - Other
Images
 
 
ECN5442AAJR63F - Large Image
 
ECN5442AAJR63F - Large Image
 
ECN5442AAJR63F - Large Image
 
ECN5442AAJR63F - Large Image
 
ECN5442AAJR63F - Small Image
Attachments
 
 
ECN5442AAJR63F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
NEMA size 4
Descriptions
Long Description
Eaton Freedom Industrial Pump Panel, Type 3R fusible disconnect, 28-140A solid-state overload, NEMA size 4, NEMA 3R Painted steel enclosure, 110V/50 Hz, 120V/60 Hz coil, 200A/600V (R) disconnect fuse, 250A breaker
Description
PUMP PANEL - 200A FUSIBLE SW NEMA 3R SZ 4 120VAC C
Features
Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.
Product Type
PP 200A Fus SW N3R SZ4 120V CL
extra long description
ETN ECN5442AAJ-R63/F PP 200A FUS SW
Additional Information
Coil Voltage
110V/50 Hz, 120V/60 Hz
dimensions
48.4000 IN X 21.0000 IN X 8.9700 IN
Manufacturer Information
Manufacturers Part Number
ECN5442AAJ-R63/F
Brand
Eaton
GTIN
00786685623269
UPC
786685623269
Taxonomies, Classifications, and Categories
Category Description
PUMP PANELS
Type
Industrial Pump Panel
Packaging
Weight per each
120
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - OtherStationary Machinery and Equipment Outside Factory - Pumps and Compressors
standard
UL Listed,cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat