We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
ELCAN04NANN - CHC

ELCAN04NANN - 4 I/O, 4 Output Analog PLC

Eaton Cutler-Hammer

  • $309.60 (for 1 each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    ELCAN04NANN
    Manufacturer
    Eaton Cutler-Hammer
    Manufacturer's Part Number
    ELCAN04NANN
    Description
    4 I/O, 4 Output Analog PLC
    Elc Series Programmable Logic Controllers, Elc Analog Mod, 4 I/O, 4 Output
    Slang Terms

    Suggest a New Term
    Categories
    Programmable Controllers - Output Modules  Mark as Incorrect
    Suggest a New Category
    Classification
    Drives
    UNSPSC
    32151601 - Programmable logic controller chassis I/O subsystem
    UPC/GTIN
    782116347872 / 00782116347872
    Weight per unit
    0.5 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $309.60 (each)
    Carton
    $309.60 (1 each)
    Stock Availability
    Nacogdoches
    0
    All Stores
    0
    Resources
    Images
     
     
    ELCAN04NANN - Large Image
     
    ELCAN04NANN - Small Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Additional Information
    Status
    Inactive
    Manufacturers Part Number
    ELC-AN04NANN
    Description
    4 I/O, 4 OUTPUT ANALOG PLC
    Brand
    EATON
    Product Type
    Elc Series Programmable Logic Controllers
    Long Description
    ELC Series Programmable Logic Controllers, ELC analog mod, 4 I/O, 4 output
    Category Description
    DRIVES
    Brand
    EATON CUTLER-HAMMER
    Manufacturers Part Number
    ELCAN04NANN
    Height
    0.42
    Quantity
    1
    Width
    1
    maximum load current
    170 mA at 24 Vdc
    Length
    2.4
    unspsc code
    32151601
    igcc
    3547
    output
    4
    series
    ELC series
    special features
    4 I/O
    Application
    Automation And Logic Control Equipment
    standard
    Contact Manufacturer
    Type
    ELC analog module
    Picture
    Yes
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for ELCAN04NANN

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

ELCPS02 - 48WATT PLC Power Supply - Eaton Corp

From Eaton Corp,
48WATT PLC Power Supply

$113.14
EA
Item Details

ELCBAT - Repl Elc Battery - Eaton Corp

From Eaton Corp,
Repl Elc Battery

$58.90
EA
Item Details

ELCCBPCELC1 - 3.28FT Cable Elc, PC, Elc-GP - Eaton Corp

From Eaton Corp,
3.28FT Cable Elc, PC, Elc-GP

$53.42
EA
Item Details